Buy more than* S$200* and get FREE SHIPPING

  • Freeband

Freeband CP-01

4.67 (6)
Item.#
09143355
Mfr.#
CP-01
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Universal type bands that can easily unite, such as sports equipment and leisure products
Material (hook and loop fastener)
100% Nylon
Tape Width (mm)
25 (Effective width: 21)
Material (plastic can)
Polyacetal
Tape Length (mm)
400
Color
Yellow
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Unity of accessories
5
From Japan
On 2017-08-25 21:25:11
Rubber is attached, binding force is strong, it does not shift, easy to bind.
This review is about item#9143346.
Bicycle inflation connection
3
From Japan
On 2017-06-12 11:21:35
I think that you can use it well enough well well. Good
This review is about item#9143346.
I purchased rain gear (kappa) instead of work but because the hem of the pants is long, adjust the length using a free band
5
From Japan
On 2015-12-09 08:45:03
Adjustable length is possible, it is handy because it can adjust the degree of tightness moderately. Just a price of a free band is cheap, but I think that if you purchase for more work you use instead of 1 or 2 because it will be higher if you include shipping costs I think that you can cut costs.
This review is about item#09143346.
Used to bind the hem of the pants when riding a bicycle
5
From Japan
On 2015-07-12 14:54:29
It is cheap and the length is exactly good,
This review is about item#09143346.
Hobbies / entertainment
5
From Japan
On 2014-04-06 13:49:37
I purchased two yellow and red two as an armband for Sabague's team identification. I tried to wind it around my arm after arrival, but it was easy to wear and the color was clear. Also, I was able to do very quickly and carefully until the item arrived from order.
This review is about item#09143355.
Installation of accessories
5
From Japan
On 2014-01-24 20:50:30
With rubber, you can tighten securely.
This review is about item#09143346.