Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Freeband
  • Freeband
  • Freeband

Freeband CP-01

4.67 (6)
Item.#
09143364
Mfr.#
CP-01
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Universal type bands that can easily unite, such as sports equipment and leisure products
Material (hook and loop fastener)
100% Nylon
Tape Width (mm)
25 (Effective width: 21)
Material (plastic can)
Polyacetal
Tape Length (mm)
400
Color
Red
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Unity of accessories
5
From Japan
On 2017-08-25 21:25:11
Rubber is attached, binding force is strong, it does not shift, easy to bind.
This review is about item#9143346.
Bicycle inflation connection
3
From Japan
On 2017-06-12 11:21:35
I think that you can use it well enough well well. Good
This review is about item#9143346.
I purchased rain gear (kappa) instead of work but because the hem of the pants is long, adjust the length using a free band
5
From Japan
On 2015-12-09 08:45:03
Adjustable length is possible, it is handy because it can adjust the degree of tightness moderately. Just a price of a free band is cheap, but I think that if you purchase for more work you use instead of 1 or 2 because it will be higher if you include shipping costs I think that you can cut costs.
This review is about item#09143346.
Used to bind the hem of the pants when riding a bicycle
5
From Japan
On 2015-07-12 14:54:29
It is cheap and the length is exactly good,
This review is about item#09143346.
Hobbies / entertainment
5
From Japan
On 2014-04-06 13:49:37
I purchased two yellow and red two as an armband for Sabague's team identification. I tried to wind it around my arm after arrival, but it was easy to wear and the color was clear. Also, I was able to do very quickly and carefully until the item arrived from order.
This review is about item#09143355.
Installation of accessories
5
From Japan
On 2014-01-24 20:50:30
With rubber, you can tighten securely.
This review is about item#09143346.