Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hook and Loop Fastener, "Free Band Long"
  • Hook and Loop Fastener,
  • Hook and Loop Fastener,
  • Hook and Loop Fastener,

Hook and Loop Fastener, "Free Band Long" CP-02

5.00 (2)
Item.#
09143373
Mfr.#
CP-02
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Universal type bands that can easily unite, such as sports equipment and leisure products
Material (hook and loop fastener)
100% Nylon
Tape Width (mm)
25 (Effective width: 21)
Material (plastic can)
Polyacetal
Tape Length (m)
1
Color
Black
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I fix the attachment case to the deck of the bicycle
5
From Japan
On 2017-01-11 22:13:22
I used something that was made entirely of rubber and had no ring. I was hurting when my baggage was heavy. With free bands you can easily tighten up. Very good. As soon as I received it, I thought it was expensive, but it is never expensive from the usability side. I did a good shopping.
This review is about item#9143373.
Packing of work tools etc.
5
From Japan
On 2014-06-15 17:02:53
Since it can be extended and retracted with rubber, it can be fastened tightly, it can be securely fixed so it is very handy.
This review is about item#09143373.