Buy more than* S$200* and get FREE SHIPPING

  • Hook and Loop Fastener, "Magic Band"
  • Hook and Loop Fastener,
  • Hook and Loop Fastener,

Hook and Loop Fastener, "Magic Band" CP-09

4.86 (7)
Item.#
09143391
Mfr.#
CP-09
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Bundle fishing rods and skis. Arrangement of hose, mat and plants. For automobile ropes.
Tape Length (m)
3
Color
Red
Material (hook and loop fastener)
100% Nylon
Tape Width (mm)
20
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Use it when binding the cable etc.
5
From Japan
On 2017-11-29 15:18:35
It is convenient to freely cut to the required length. And I also like the strength of the magic tape.
This review is about item#9143391.
Binding of wiring etc.
5
From Japan
On 2017-11-03 15:37:41
It is useful because it can be used freely cut to the required length.
This review is about item#9143382.
○ Hanging curtain ○ For fixing for paint stirring ○ Temporary fastening at packing operation
5
From Japan
On 2015-11-25 18:44:13
○ It is good to be able to cut freely. ○ It is good that there is little fraying even when cutting. Good adhesion (adhesion) may be strong.
This review is about item#09143382.
Convergence of cords and cables
5
From Japan
On 2013-05-07 21:55:14
It is used to bundle machine power cord and extension cord. It's soft so you do not have to hurt the code.
This review is about item#09143391.
Bundle of electric cables
5
From Japan
On 2013-01-14 21:06:40
It is a product that can be desorbed smoothly and can be tied firmly and very satisfactory.
This review is about item#09143382.
Fixing of shipping baggage
4
From Japan
On 2012-09-21 13:07:39
I used it to fix the baggage. I am satisfied with enough strength.
This review is about item#09143391.
Temporary construction of wiring
5
From Japan
On 2012-09-20 13:29:45
When comparing durability with original goods purchased at the same time, the difference was "price difference" about. We recommend this product when durability is required.
This review is about item#09143382.