Buy more than* S$200* and get FREE SHIPPING

  • Magic Strap S
  • Magic Strap S
  • Magic Strap S
  • Magic Strap S

Magic Strap S CP-05

3.00 (2)
Item.#
09143416
Mfr.#
CP-05
Package Qty.
1Pack(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For storage and organization of pegs mat sheets, and climbing rucksack.
Tape Length (mm)
600
Color
Blue
Material (hook and loop fastener)
100% Nylon
Tape Width (mm)
20 (Effective width : 16)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used to round sleeping bags
1
From Japan
On 2014-01-15 08:45:29
Body tape part, harder than I thought, it looks like cutting your finger. If it binds vulnerable objects (the surface is vinyl or the like), there is anxiety to scratch. I regret that I shopped when I got the item.
This review is about item#09143407.
Bundle the fishing rods.
5
From Japan
On 2011-11-24 22:29:35
Because it is difficult to bring many long rods at once, I bought it but it was saved because I could move the bundled pole with no difficulties as I saw it using it immediately. It is easy to stop and it is one touch so I will purchase it in the future.
This review is about item#09143407.