Buy more than* S$200* and get FREE SHIPPING

  • Flexible Belt, Band
  • Flexible Belt, Band
  • Flexible Belt, Band
  • Flexible Belt, Band

Flexible Belt, Band CP-08

Item.#
09143425
Mfr.#
CP-08
Package Qty.
1PC
Ship pack of
1
17.81 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Purpose
Prevention of collapse of cargo piles Storage of carpet, curtain etc Book belt (band)
Material (hook and loop fastener)
100% Nylon
Tape Width (mm)
25
Accessories
5 exclusive cans
Material (plastic can)
Polyacetal
Tape Length (m)
3
TRUSCO Part Number
001-3226
Color
Black