Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magic Strap
  • Magic Strap
  • Magic Strap

Magic Strap CP-03

4.00 (1)
Item.#
09143477
Mfr.#
CP-03
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For bonding equipment and tents, loading wooden baby carrier, etc.
Material (hook and loop fastener)
100% Nylon
Tape Width (mm)
25
Material (plastic can)
Polyacetal
Tape Length (mm)
1300
Color
Blue
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to organize luggage
4
From Japan
On 2017-05-26 09:20:51
Because it can be used easily, I will let you repeat order next time
This review is about item#9143477.