Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super Thin-Shaped Magic Band
  • Super Thin-Shaped Magic Band
  • Super Thin-Shaped Magic Band

Super Thin-Shaped Magic Band 10mm

2.40 (5)
Item.#
09143504
Mfr.#
10mm
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For binding cords and cables.
Materials (hook)
Polyethylene
Thickness (mm)
1.0
Color
White
Materials (loop)
nylon
Tape Length (m)
3
Tape Width (mm)
10
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
Bundle the code
1
From Japan
On 2015-08-15 16:01:14
Magic itself is good. The edges of the tape (both sides and cut) are easy to unravel, and when unwinding many times, it will be a little easy. Suitable for applications that do not remove once wound.
This review is about item#09143513.
Used to bundle LAN wiring
5
From Japan
On 2015-02-25 14:30:27
Until now, we used cheap ones, but when we bundle about 3 in the thin type, the edges turned over but the "Kuraray" made things never turn and it is easy to work It is.
This review is about item#09143495.
Bundle wiring
1
From Japan
On 2013-11-18 20:27:56
The advantage is that the disadvantages of being thin and easy to cut are as follows: 1) When you remove it many times, the end comes in. ② Can not sew on clothing etc. (Because the tape is thin, it will tear from the seams)
This review is about item#09143513.
Cable wiring for LAN etc.
4
From Japan
On 2012-04-23 13:45:23
It is good to use it only once, but it is not recommended for continuous use (for temporary fixation). Thin but vibration? Since it is weak to, etc., it fixes it to be long. I am satisfied if it only fixes at this price.
This review is about item#09143513.
Wiring bundle
1
From Japan
On 2012-01-28 01:46:41
Unlike ordinary velcro, it is a very thin tape. It is unsuitable for repeated use because the cotton part is durable. It is suitable for applications that do not remove it while bundling it.
This review is about item#09143513.