Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges

Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges F-FL693

by NTN
Item.#
09143924
Mfr.#
F-FL693
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Outside Diameter D1 (phi mm)
9.5
Inside Diameter d (phi mm)
3
Outside Diameter D (phi mm)
8
Seal
Open type
Dimensions C1 (mm)
0.7
Width B (mm)
3
Flange
Flanged