Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges

Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges F-FLBC5-10

by NTN
Item.#
09144301
Mfr.#
F-FLBC5-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.18 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Flange
Flanged
Outside Diameter D1 (phi mm)
11.2
Inside Diameter d (phi mm)
5
Outside Diameter D (phi mm)
10
Seal
Open type
Dimensions C1 (mm)
0.6
Width B (mm)
3