Buy more than* S$200* and get FREE SHIPPING

  • Ultra Soft Extension Cord
  • Ultra Soft Extension Cord
  • Ultra Soft Extension Cord

Ultra Soft Extension Cord KY-1

4.29 (34)
Item.#
09144484
Mfr.#
KY-1
Package Qty.
1PC
Ship pack of
1
19.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cable
VCT
Wire Thickness (mm2)
1.25
Length (m)
10
Specification
3 outlets, no grounding cord
Current Capacity (A)
15
Plug Socket Shape
Double pole
Weight (kg)
1.27
Color
Orange
Customer Reviews
5 star 21
4 star 6
3 star 5
2 star 0
1 star 2
Review Rating: 4.29
34 Customer Reviews
The reviews are automatic translation.
Carpenter work
4
From Japan
On 2017-03-18 16:17:13
Or rather winding, so tight twist, until the master for a while, you struggle.
This review is about item#9144511.
Workplace
5
From Japan
On 2017-02-17 22:09:53
I was newly bought because the code of the up to now it has become hard. Outside is a severe cold, but this code may be soft. This softness is I want to expect how long followed.
This review is about item#9144484.
As an extension cord in the room
5
From Japan
On 2017-02-16 19:03:53
Outlet of the socket is hard. Not quite missing in ,, reverse that do not fit easily. I use while I think that - I wonder if these things. But the product is good. The following also I want to buy if the opportunity arises.
This review is about item#9144484.
Electrical products, plug extension.
3
From Japan
On 2017-02-14 18:46:27
It is easy to use, but I thought a little more lighter.
This review is about item#9144511.
In car maintenance, etc.
5
From Japan
On 2017-01-25 22:54:50
Can be used in soft to quite cold, you can use without involving the foot.
This review is about item#9144484.
We are using the electric stove of the outside
5
From Japan
On 2017-01-05 20:18:01
Price is I did not expect because it was affordable, but it was very good because it was firm than I thought to
This review is about item#9144502.
Development of do-it-yourself and the car
5
From Japan
On 2016-11-28 21:34:21
Since the tracing firmly even in winter, is also soft and smooth the bundle very easy to use and after use.
This review is about item#9144502.
As an extension cord of electric tool in indoors
5
From Japan
On 2016-11-14 15:40:14
Quite soft so easy-to-use plug part is also hard to escape have been firmly.
This review is about item#9144484.
Scene that use the legend loose tool
5
From Japan
On 2016-10-03 09:26:43
When you put away in the softness of the tag line as expected it is also handling easy. After that, it is whether the low-temperature period?
This review is about item#9144511.
Extension cord
5
From Japan
On 2016-09-09 13:42:02
This ultra-soft extension cord is very easy to use soft
This review is about item#9144511.