Buy more than* S$200* and get FREE SHIPPING

  • Ultra Soft Extension Cord
  • Ultra Soft Extension Cord
  • Ultra Soft Extension Cord

Ultra Soft Extension Cord KY-2

4.48 (52)
Item.#
09144493
Mfr.#
KY-2
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Cable
VCT
Wire Thickness (mm2)
1.25
Length (m)
10
Specification
3 outlets, no grounding cord
Current Capacity (A)
15
Plug Socket Shape
Double pole
Weight (kg)
1.27
Color
Yellow