Buy more than* S$200* and get FREE SHIPPING

  • Ultra Soft Extension Cord
  • Ultra Soft Extension Cord
  • Ultra Soft Extension Cord

Ultra Soft Extension Cord KY-3

4.48 (52)
Item.#
09144502
Mfr.#
KY-3
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cable
VCT
Wire Thickness (mm2)
1.25
Length (m)
10
Specification
3 outlets, no grounding cord
Current Capacity (A)
15
Plug Socket Shape
Double pole
Weight (kg)
1.27
Color
Green
Customer Reviews
5 star 37
4 star 7
3 star 6
2 star 0
1 star 2
Review Rating: 4.48
52 Customer Reviews
The reviews are automatic translation.
When using the power tool outdoors, when charging the car / motorcycle battery
5
From Japan
On 2017-12-30 00:34:43
It is used for electric drill and car battery charging. Though it is cheap but firm, so why do not you like the code reel too much?
This review is about item#09144502.
Maintenance work
5
From Japan
On 2017-12-21 12:49:57
Cheap. It is flexible even in winter. colorful. It can be used normally without knowing the difference even if compared with 2,000 yen or more.
This review is about item#9144511.
Cord extension of power tool
5
From Japan
On 2017-12-17 08:55:54
There is no particular problem in use, I am looking forward to the extent of durability after using winter.
This review is about item#09144511.
Machine maintenance
5
From Japan
On 2017-12-14 13:51:40
The cord did not become hard in the dry place in the winter Because it does not bend it was easy to wind up. I like the color because it stands out.
This review is about item#9144484.
work
5
From Japan
On 2017-11-23 21:42:28
It is good to work, bundle it, do not twist when bundled, and can be bundled.
This review is about item#9144484.
Power tool work
5
From Japan
On 2017-11-17 17:50:13
I did not encounter a pretty soft code, but it feels nice.
This review is about item#9144511.
Used during maintenance
5
From Japan
On 2017-11-16 14:44:55
The cord is soft and easy to wind up. I think that COSPA is very good.
This review is about item#9144484.
When using electric power tool.
5
From Japan
On 2017-11-12 15:16:02
It is soft and easy to roll. Because the price is also cheap, I think I will buy it again.
This review is about item#9144511.
Construction power supply etc.
3
From Japan
On 2017-11-06 10:54:49
Even if you are seeking higher quality than now because the price is cheap · · ·
This review is about item#9144484.
For outdoor maintenance
4
From Japan
On 2017-10-25 16:50:56
I bought it because it is cheapest. I think that quality is no problem.
This review is about item#9144484.