Buy more than* S$200* and get FREE SHIPPING

  • Ultra Soft Extension Cord
  • Ultra Soft Extension Cord
  • Ultra Soft Extension Cord

Ultra Soft Extension Cord KY-4

4.35 (37)
Item.#
09144511
Mfr.#
KY-4
Package Qty.
1PC
Ship pack of
1
19.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cable
VCT
Wire Thickness (mm2)
1.25
Length (m)
10
Specification
3 outlets, no grounding cord
Current Capacity (A)
15
Plug Socket Shape
Double pole
Weight (kg)
1.27
Color
Blue
Customer Reviews
5 star 24
4 star 6
3 star 5
2 star 0
1 star 2
Review Rating: 4.35
37 Customer Reviews
The reviews are automatic translation.
Night event
5
From Japan
On 2017-05-22 16:26:39
It is used for connecting the generator and the emitter etc, but it can be carried out easily without using the nerve for wiring and storage without soft twist.
This review is about item#9144484.
Use of electric tools
5
From Japan
On 2017-04-28 21:55:44
It's really super soft and easy to use and easy to use. I think that it is good to be able to bundle easily.
This review is about item#9144484.
Used to use electric tools.
5
From Japan
On 2017-04-13 14:58:54
I think that there is no need for improvement, so at a cheaper price a little more? Is it?
This review is about item#9144484.
Carpenter work
4
From Japan
On 2017-03-18 16:17:13
Or rather winding, so tight twist, until the master for a while, you struggle.
This review is about item#9144511.
Workplace
5
From Japan
On 2017-02-17 22:09:53
I was newly bought because the code of the up to now it has become hard. Outside is a severe cold, but this code may be soft. This softness is I want to expect how long followed.
This review is about item#9144484.
As an extension cord in the room
5
From Japan
On 2017-02-16 19:03:53
Outlet of the socket is hard. Not quite missing in ,, reverse that do not fit easily. I use while I think that - I wonder if these things. But the product is good. The following also I want to buy if the opportunity arises.
This review is about item#9144484.
Electrical products, plug extension.
3
From Japan
On 2017-02-14 18:46:27
It is easy to use, but I thought a little more lighter.
This review is about item#9144511.
In car maintenance, etc.
5
From Japan
On 2017-01-25 22:54:50
Can be used in soft to quite cold, you can use without involving the foot.
This review is about item#9144484.
We are using the electric stove of the outside
5
From Japan
On 2017-01-05 20:18:01
Price is I did not expect because it was affordable, but it was very good because it was firm than I thought to
This review is about item#9144502.
Development of do-it-yourself and the car
5
From Japan
On 2016-11-28 21:34:21
Since the tracing firmly even in winter, is also soft and smooth the bundle very easy to use and after use.
This review is about item#9144502.