Buy more than* S$200* and get FREE SHIPPING

  • Dream cup brush

Dream cup brush DN-070N3

4.00 (1)
Item.#
09144527
Mfr.#
DN-070N3
Package Qty.
1PC
Ship pack of
1
28.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use it after attaching protection cover which is not included. Please wear the safety glasses
Outer Diameter (phi mm)
70
Screw Diameter (mm)
M10P=1.5
Purpose
The grinding and poshin of the stainless steel plates which can prevented from the burn marks is possible now by using the Nylon filament N-GRIT which have abrasive grains in theWires and obviously, it exert the high efficieny in the grinding the black scale, deburing etc
Trim Length (mm)
20
Abrasive Grain
#46
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Rust
4
From Japan
On 2016-03-03 23:18:31
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#09144527.