Buy more than* S$200* and get FREE SHIPPING

  • Ceramic cutter
  • Ceramic cutter
  • Ceramic cutter

Ceramic cutter WF-1540

4.44 (9)
Item.#
09144685
Mfr.#
WF-1540
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Edge Angle (degree)
R30
Materials (Blade)
Ceramics
Blade Width (mm)
15
Weight (g)
56
Specification
For large-sized casts
Material (body)
Plastic
Blade Thickness (mm)
1.5
Blade Length (mm)
40
Overall Length (mm)
175
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Deburring of plastic parts
5
From Japan
On 2016-10-30 09:40:45
I bought it because my acquaintance used it. We are using the deburring of a long item. If you get used to it very easy to use It is useful for shavings to stabilize. I ordered two in addition.
This review is about item#9144685.
Deburring plastic products
3
From Japan
On 2016-07-06 19:25:51
A trick enters.
This review is about item#09144685.
Used for deburring of plastic products
3
From Japan
On 2016-03-10 16:09:56
The flat part could be used without stress, but it was hard to use in places that were not so.
This review is about item#09144685.
Deburring
5
From Japan
On 2015-11-02 15:19:32
It is wonderful to smoothly remove the deburred. It is easy to buy at sale, if you break, I will also buy (· ∀ ·)
This review is about item#09144685.
Used for bevel cutting after drilling of bowling balls.
5
From Japan
On 2015-08-12 14:47:11
I looked at the shape of the cutting edge and thought how it would be, but the result was very fine shaved and it was a smooth finish without chattering. I was using a metal knife, but here was the place where the cutting edge got stuck, the place where the past was gone was gone. Probably durability is also good, so I am very satisfied.
This review is about item#09144685.
Chamfering / Bali taking
5
From Japan
On 2014-12-12 13:23:33
One price is a little expensive, but without this there will be no work to do. You can chamfer beautifully. Disposable is a waste, I think that there is a replacement blade.
This review is about item#09144685.
It is used for deburring of resin and thread chamfering
4
From Japan
On 2013-10-10 14:48:47
It is mainly used for chamfering the deburring of resin, but it is safe not to be too sharp though it is not sharp, but it is a good feeling that you can scrape Kyurukyuru ♪ I am happy if there is a little narrower Right?
This review is about item#09144694.
Deburring work of plastic products
5
From Japan
On 2013-08-08 12:18:21
Easier deburring work in fine parts. It is small turning, sharpness is also good.
This review is about item#09144694.
Deburring work of plastic products
5
From Japan
On 2013-08-08 12:17:06
You can remove deburred without scratching. I got a sense of stability in my work.
This review is about item#09144685.