Buy more than* S$200* and get FREE SHIPPING

  • Straight KQH
  • Straight KQH
  • Straight KQH

Straight KQH KQH06-00

by SMC
Item.#
09144721
Mfr.#
KQH06-00
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Working Pressure Range
-100kPa - 1MPa
Dimensions M (mm)
17
Conformity Tube Outside Diameter (phi mm)
6
Assured Withstand Pressure (MPa)
3.0
Color
Body: black Release bush: blue
Compatible Tube
Construction material: Nylon, polyurethane
Effective Sectional Area (mm2)
nylon: 13.1 urethane: 10.4
Fluid
Air / water
Dimensions L (mm)
34.5
Weight (g)
4
Ambient Temperature and Water Temperature (Degree c)
-5-60, water:0-40 (not in cases of freezing)
Material
BODY: C3604, PBT, PP Setting hald:C3604 (screw part) Zipper: SUS304 GUIDE: SUS304, C3604, PBT Collete, release bush: POM Packing, O ring: NBR Basket: SUS304, NBR
Dimension D (phi mm)
12.8 (diameter of the maximum)