Buy more than* S$200* and get FREE SHIPPING

  • Branch Tee
  • Branch Tee
  • Branch Tee

Branch Tee KQT06-00

by SMC
5.00 (1)
Item.#
09144773
Mfr.#
KQT06-00
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
3.0
Working Pressure Range
-100kPa - 1MPa
Effective Sectional Area (mm2)
nylon: 13.4 urethane: 10.6
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
10
Color
Body: black Release bush: blue
Material
BODY: C3604, PBT, PP Zipper: SUS304 GUIDE: SUS304, C3604, PBT Collete, release bush: POM Packing, O ring: NBR Basket: SUS304, NBR
Dimension Q(mm)
5.3
Dimensions M (mm)
17
Dimensions L (mm)
20
Fluid
Air / water
Dimension D (phi mm)
12.8 (diameter of the maximum)
Ambient Temperature and Water Temperature (Degree c)
-5-60, water:0-40 (not in cases of freezing)
Compatible Tube
Construction material: Nylon, polyurethane
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of air hoses
5
From Japan
On 2013-10-10 19:38:25
Since the hose is plug one touch is useful because tools and accessories does not need.
This review is about item#09144791.