Buy more than* S$200* and get FREE SHIPPING

  • Branch Tee
  • Branch Tee
  • Branch Tee

Branch Tee KQT08-00

by SMC
5.00 (1)
Item.#
09144782
Mfr.#
KQT08-00
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Working Pressure Range
-100kPa - 1MPa
Effective Sectional Area (mm2)
Nylon: 25.6 Urethane: 17.7
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
15
Color
Body: black Release bush: blue
Dimension Q(mm)
6
Material
Body: C3604, PBT, PP Chuck: SUS304 GUIDE: SUS304, C3604, PBT Collete, release bush: POM Packing , O-ring :NBR GASKETS: SUS304 , NBR
Dimensions M (mm)
18.5
Dimensions L (mm)
23
Fluid
Air / water
Dimension D (phi mm)
15.2 (Maximum diameter)
Assured Withstand Pressure (MPa)
3.0
Ambient Temperature and Water Temperature (Degree c)
-5-60, in case of water:0-40 (not in cases of freezing)
Compatible Tube
Material: nylon, polyurethane
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of air hoses
5
From Japan
On 2013-10-10 19:38:25
Since the hose is plug one touch is useful because tools and accessories does not need.
This review is about item#09144791.