Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Union Y Kqu
  • Union Y Kqu
  • Union Y Kqu

Union Y Kqu KQU06-00

by SMC
Item.#
09144825
Mfr.#
KQU06-00
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Ambient Temperature and Water Temperature (Degree c)
-5-60, water:0-40 (not in cases of freezing)
Compatible Tube
Construction material: Nylon, polyurethane
Working Pressure Range
-100kPa - 1MPa
Dimensions M (mm)
17
Dimension L2 (mm)
20
Dimension L1 (mm)
37
Conformity Tube Outside Diameter (phi mm)
6
Color
Body: black Release bush: blue
Assured Withstand Pressure (MPa)
3.0
Dimension Q(mm)
11.7
Fluid
Air / water
Dimensions p (mm)
12.8
Dimension D (phi mm)
12.8 (diameter of the maximum)
Effective Sectional Area (mm2)
nylon: 13.4 urethane: 10.6
Weight (g)
9
Material
BODY: C3604, PBT, PP Zipper: SUS304 GUIDE: SUS304, C3604, PBT Collete, release bush: POM Packing, O ring: NBR Basket: SUS304, NBR