Buy more than* S$200* and get FREE SHIPPING

  • Half Union Kqh
  • Half Union Kqh
  • Half Union Kqh

Half Union Kqh KQH06-02S

by SMC
Item.#
09144931
Mfr.#
KQH06-02S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
23
Weight (g)
14
Color
Body: black Release bush: blue
Dimensions M (mm)
17
Dimensions A (mm)
17
Compatible Tube
Material: nylon, polyurethane
Caution
The size A is a reference dimension after screwing of R screw head
Working Pressure Range
-100kPa - 1MPa
Dimension H (mm)
14 ( hexagon subtense )
Conformity Tube Outside Diameter (phi mm)
6
Assured Withstand Pressure (MPa)
3.0
Fluid
Air / water
Connection Thread
R1/4
Effective Sectional Area (mm2)
Nylon: 13.1 Urethane: 10.4
Material
Body: C3604, PBT, PP Half-driven:C3604 (screw part) Chuck: SUS304 GUIDE: SUS304, C3604, PBT Collete, release bush: POM Packing , O-ring :NBR GASKETS: SUS304 , NBR
Ambient Temperature and Water Temperature (Degree c)
-5-60 If water: 0-40 (not in cases of freezing)