Buy more than* S$200* and get FREE SHIPPING

  • Elbow KQL
  • Elbow KQL
  • Elbow KQL

Elbow KQL KQL06-01S

by SMC
5.00 (1)
Item.#
09144992
Mfr.#
KQL06-01S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension L1 (mm)
20
Conformity Tube Outside Diameter (phi mm)
6
Assured Withstand Pressure (MPa)
3.0
Dimensions M (mm)
17
Connection Thread
R1/8
Dimensions A (mm)
25.5
Compatible Tube
Construction material: Nylon, polyurethane
Caution
The size A is a reference dimension after screwing of R screw head
Dimension H (mm)
10 (hexagon-head opposite side)
Ambient Temperature and Water Temperature (Degree c)
-5-60, water:0-40 (not in cases of freezing)
Dimention D2 (phi mm)
10
Weight (g)
12
Working Pressure Range
-100kPa - 1MPa
Dimension L2 (mm)
23
Fluid
Air / water
Color
Body: black Release bush: blue
Material
BODY: C3604, PBT, PP Setting hald:C3604 (screw part) Zipper: SUS304 GUIDE: SUS304, C3604, PBT Collete, release bush: POM Packing, O ring: NBR Basket: SUS304, NBR
Dimention D1 (phimm)
12.8 (diameter of the maximum)
Effective Sectional Area (mm2)
nylon: 11.4 urethane: 9.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacture of machinery and equipment
5
From Japan
On 2013-08-03 08:53:18
Since the manufacturer product quality is not a problem. Procurement will be saved tremendously since it on a per-unit basis. On the other hand, since there is a case in many kinds and number required for one project, the more I think that I should become more cheaper price if possible.
This review is about item#09144992.