Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ring Gauge Set

Ring Gauge Set 177-177

3.00 (1)
Item.#
09145394
Mfr.#
177-177
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimension (mm)
phi16.0
Pricision (micrometer)
Uncertainty of 10 engraved value +/-:: Tolerance of dimensions +/- 1.5 (engraved value 0.001mm increments until Shows the measured value) tolerance degree circle true : is measured by (diameter 1.0 method )
Material
Steel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Calibration of inner diameter micrometer
3
From Japan
On 2014-11-19 13:16:06
I bought a set ring this time, but I was surprised to see the delivery form. Although it was a precision instrument, there was no storage case. Although we have purchased and kept a commercially available case · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · How do you indicate that there is no storage case in the item description in future?
This review is about item#09145403.