Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • HSS high-speed steel hole saw
  • HSS high-speed steel hole saw
  • HSS high-speed steel hole saw

HSS high-speed steel hole saw HSS-13

3.40 (5)
Item.#
09145543
Mfr.#
HSS-13
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
Special spring steel
Number of Holes
2
Shank Diameter (phi mm)
6
TRUSCO Part Number
416-8526
Effective Length (Inside Depth)(mm)
22
Caution
It can not be used with drilling machine, It can not be used with drilling machine
Compatible Motor
Electric drill / Vibration drill (rotation mode)
Hole Saw Outer Diameter (mm)
13
Drill Diameter (phi mm)
6
Overall Length (mm)
64
Accessories
Casdel spring
Material
Edge of a blade : Cobalt HSS (high speed steel) SKH-59
Purpose
thin iron plate (less than 3.2mm), aluminum plate (less than 3.2mm), the vinyl chloride board, the metal type siding board, the lumber, the FRP board and the resin board, thin iron plate (less than 3.2mm), aluminum plate (less than 3.2mm), the vinyl chloride board, the metal type siding board, the lumber, the FRP board and the resin board
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Processing sheet metal
5
From Japan
On 2015-02-17 13:08:36
It was used for hole punching of 2 mm aluminum plate. I was able to smoothly puncture it with sharpness. I am satisfied.
This review is about item#09145875.
hole
5
From Japan
On 2014-03-15 01:31:47
I bought it for drilling of wood. I thought it would be possible to open it easily with steel plates.
This review is about item#09145771.
Drilling of thin steel plate
1
From Japan
On 2013-10-09 18:48:35
The sharpness is very good, but the cut material can not be removed from Holso - and it is hard to use.
This review is about item#09145543.
Drilling into thin plate materials
5
From Japan
On 2011-06-01 21:46:04
Veneer and tin board are common. · · Rain water accumulates in the waste radial AG tire (lug tire for tractor) which was used as a stand of the working machine instead of the gantry of the working machine, so it is used for other purposes, so water is added to the sidewall part (with thread thickness of 15 mm) Try opening a hole! I went up easy and beautifully! However, I think that it is impossible for the bead or tread portion containing the steel wire. If I take a rubber plate slowly, is it enough to get a thickness of 30 millimeters? It is!
This review is about item#09145936.
Drilling of aluminum die-casting plate
1
From Japan
On 2011-06-01 21:26:09
Although it may be impossible for a 12 mm hole saw, since the center drill is as thick as 6 mm, the aluminum bite stops biting into teeth. You can not use it unless you remove aluminum that sticks one by one.
This review is about item#09145534.