Buy more than* S$200* and get FREE SHIPPING

  • HSS high-speed steel hole saw
  • HSS high-speed steel hole saw
  • HSS high-speed steel hole saw

HSS high-speed steel hole saw HSS-20

3.40 (5)
Item.#
09145613
Mfr.#
HSS-20
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Hole Saw Outer Diameter (mm)
20
Drill Diameter (phi mm)
6
2014 TRUSCO Published Page
1-0188
TRUSCO Part Number
416-8623
Effective Length (Inside Depth)(mm)
22
Compatible Motor
Electric drill / drill vibration (rotation mode)
Caution
It can not be used with drilling machine, It can not be used with drilling machine
Number of Holes
2
Shank Diameter (phi mm)
6
Overall Length (mm)
64
Accessories
Cass del spring
Material (body)
Special spring steel
Material
Cutting edge: Cobalt HSS (high speed steel) SKH-59
Purpose
thin iron plate (less than 3.2mm), aluminum plate (less than 3.2mm), the vinyl chloride board, the metal type siding board, the lumber, the FRP board and the resin board, thin iron plate (less than 3.2mm), aluminum plate (less than 3.2mm), the vinyl chloride board, the metal type siding board, the lumber, the FRP board and the resin board