Buy more than* S$200* and get FREE SHIPPING

  • HSS high-speed steel hole saw
  • HSS high-speed steel hole saw
  • HSS high-speed steel hole saw

HSS high-speed steel hole saw HSS-32

3.40 (5)
Item.#
09145735
Mfr.#
HSS-32
Package Qty.
1PC
Ship pack of
1
28.32 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Material (body)
Special spring steel
Caution
It can not be used with drilling machine
Hole Saw Outer Diameter (mm)
32
Overall Length (mm)
88
Accessories
Cass del spring
Material
Cutting edge: Cobalt HSS (high speed steel) SKH-59
Compatible Motor
Electric drill / drill vibration (rotation mode)
Drill Diameter (phi mm)
6
Effective Length (Inside Depth)(mm)
22
Number of Holes
2
2014 TRUSCO Published Page
1-0188
TRUSCO Part Number
416-8763
Purpose
thin iron plate (less than 3.2mm), aluminum plate (less than 3.2mm), the vinyl chloride board, the metal type siding board, the lumber, the FRP board and the resin board
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Processing of sheet metal class
5
From Japan
On 2015-02-17 13:08:36
It was used in a hole drilled processing of aluminum plate of 2 mm. We were able to be drilled in the sharpness well smooth processing. We are satisfied.
This review is about item#09145875.
hole
5
From Japan
On 2014-03-15 01:31:47
It was purchased for drilling of wood. Once it opened comfortably even in this if iron plate, I thought.
This review is about item#09145771.
Drilling of thin iron plate
1
From Japan
On 2013-10-09 18:48:35
Sharpness is very good, finished cut material Horuso - without departing from, difficult to use.
This review is about item#09145543.
Drilling to thin plate, etc.
5
From Japan
On 2011-06-01 21:46:04
Veneer and galvanized plate is usually. But is applications such except ..., water to the working machine waste radial AG tire that has been used to lay on the ground to stand instead of the usual of the side wall part to try because the rainwater is collected in the (Ragutaiya tractor) (thickness 15 Itoiri in Miri) Why do not you open the drain hole! Easy was clean Aki! However bead and the tread portion that contains the steel wire is I think that it is impossible. Something rubber plate to be slowly do it if the thickness 30 mm position is go to? !
This review is about item#09145936.
Drilled holes in the aluminum die-cast plate
1
From Japan
On 2011-06-01 21:26:09
Perhaps there is unreasonable to 12mm of hole saw, but the center drill will stop biting in so 6mm and thick aluminum Kasuga teeth. You can not use to be removed the aluminum that was caked in each one.
This review is about item#09145534.