Buy more than* S$200* and get FREE SHIPPING

  • HSS high speed stainless hole saw charging (hexagonal axial type)
  • HSS high speed stainless hole saw charging (hexagonal axial type)
  • HSS high speed stainless hole saw charging (hexagonal axial type)

HSS high speed stainless hole saw charging (hexagonal axial type) HSSJ-14

4.12 (8)
Package Qty.
Ship pack of
26.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
Blade Thickness (mm)
It can not be used with Impact wrench, drilling machine, vibrating drill and hammer drill. Please use it with more than 9.6V charging drill.
Overall Length (mm)
Usage Tool
Charging drill, impact driver, electric drill (400W or less)
thin iron plate (less than 2mm), aluminum plate (less than 2mm), the vinyl chloride board, the plywood, the stainless steel board (below 0.5mm), the FRP board and the resin board
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Drilling of BOX and duct in electrical work Drilling switchboard down hole use
From Japan
On 2017-08-17 18:26:50
BOX and other punctures are useful because it will be available sooner and cleaner, ST type and other carbide holesaws are often chipped off blades Unika is good at that point, sharpness is good.
This review is about item#9146331.
Drilling boards and 1.6 mm steel
From Japan
On 2017-05-15 00:13:00
In one use, Chugai, paint peeling off, rusty when it is a few days.
This review is about item#9146331.
Automotive electrical equipment work
From Japan
On 2017-02-03 20:26:39
Orange, because it stands out, it is hard to forget in the car. Sharpness is good. It's natural because it's a brand new ...
This review is about item#9146207.
Drilling φ35 in PVC lamp shade
From Japan
On 2016-05-02 07:07:48
Since the blade is thin, it opened neatly without bubbles. Customers are also very happy!
This review is about item#09146417.
Construction work
From Japan
On 2014-10-02 18:03:02
I am using 38 mm so far, but I am looking for 37 mm slightly bigger fit.
This review is about item#09146435.
Drilling plywood 12 mm
From Japan
On 2011-06-27 14:36:26
Large caliber things were almost useless
This review is about item#09146426.
Convenient is good as it can be attached to the impact driver. We will use it as a gauge of piping of rain gutters and piping and aluminum products.
From Japan
On 2011-05-23 13:36:07
It is easy to install and convenient so it will break well! It is!
This review is about item#09146444.
Car maintenance
From Japan
On 2010-09-24 03:01:54
When car maintenance, it is necessary to replace the rear bumper, purchase to open the mounting hole of the corner sensor. As the blade thickness is very thin as 0.5 mm, recently it did not damage the paint even with a recycled resin bumper, and it was able to process without burning the bumper with heat during cutting. It is very good. However, since the spring attached to the center is very disturbing for resin processing, I remove it and use it.
This review is about item#09146286.