Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Padlock Lifting Type,Single Lock
  • Stainless Padlock Lifting Type,Single Lock
  • Stainless Padlock Lifting Type,Single Lock

Stainless Padlock Lifting Type,Single Lock IB-080

by aiai
Item.#
09146557
Mfr.#
IB-080
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lock System
Single lock
Dimensions c(mm)
22
Dimensions b (mm)
40.8
Dimensions a (mm)
25
Thickness (mm)
12.5
Dimensions f (mm)
phi4.0
Number of Keys
3 pcs.
Dimensions e (mm)
13.5
Dimension d (mm)
18.8
Material
Suspended brass :: Body Stainless (SUS304)