Buy more than* S$200* and get FREE SHIPPING

  • Stainless Padlock Lifting Type,Double Lock
  • Stainless Padlock Lifting Type,Double Lock
  • Stainless Padlock Lifting Type,Double Lock

Stainless Padlock Lifting Type,Double Lock IB-081

by aiai
4.25 (4)
Item.#
09146566
Mfr.#
IB-081
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lock System
Double lock
Material
Suspended brass :: Body Stainless (SUS304)
Thickness (mm)
13.5
Dimensions c(mm)
29
Dimensions e (mm)
16
Number of Keys
3 pcs.
Dimension d (mm)
22
Dimensions f (mm)
4.7
Dimensions b (mm)
51
Dimensions a (mm)
30
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used for outdoor fence
5
From Japan
On 2017-12-12 10:48:46
I used it on the rooftop of the building near the sea and it has been around 1 year but there is no problem
This review is about item#9146566.
Locking the back door of the workplace
5
From Japan
On 2016-01-12 14:49:11
It can be used in the same way as what we used to date.
This review is about item#09146566.
Bamboo grass
4
From Japan
On 2015-11-15 05:39:51
I bought it because I thought that the suspension was troublesome even for even a little with stainless steel, I am happy if there is a little thicker.
This review is about item#09146602.
Locking of many hatches
3
From Japan
On 2012-03-09 17:34:18
Until now, I used a common padlock (outdoors), but it got rusted and the movement became very hard, so I will try stainless steel. I am looking forward a few months later. It is very convenient if there are multiple keys of the same key. Without rusting, absolutely purchase if there are multiple locks same key.
This review is about item#09146575.