Buy more than* S$200* and get FREE SHIPPING

  • Ring View Binder, Large Pocket Holder
  • Ring View Binder, Large Pocket Holder
  • Ring View Binder, Large Pocket Holder

Ring View Binder, Large Pocket Holder MF-443

3.00 (1)
Item.#
09146645
Mfr.#
MF-443
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pocket Type
Double pocket (A4S gusset top in + A5E top-in type)
Ring Inner Diameter (phi mm)
39
Number of Holes
4 holes
Standard
A4-S type
Specification
Long life, separation design, back paper replacement system, mid stream disconnection allowed
Material (cover)
Twin color PP sheet made 1.4mm thickness
Dimensions (Vetical x Horizontal x Thickness) (mm)
315x275x55
Storage Number of Sheets
14 pieces maximum
Color
Blue
Accessories
X10 pieces of matte PP pocket, index seal
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Storage of documents
3
From Japan
On 2016-01-12 10:28:02
There are two pockets, which is convenient.
This review is about item#09146645.