Buy more than* S$200* and get FREE SHIPPING

  • Magnet Card Case
  • Magnet Card Case
  • Magnet Card Case
  • Magnet Card Case
  • Magnet Card Case

Magnet Card Case MCC-A4

Item.#
09146654
Mfr.#
MCC-A4
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Color (back)
Light grey
Outside Dimension (mm)
223x317
Color (front)
Black
Material (Body)
Olefin prime materials welding (welding)
Pocket Type
Double-sided transparent sheet
Inside Dimension (mm)
215x310
Specification
Law on Promoting Green Purchasing conformity goods Neodymium magnet 4 use Reproduction material, non-vinyl chloride
Standard
A4 edition
Material
Core material: pp / steel sheet 1.2 mm thickness