Buy more than* S$200* and get FREE SHIPPING

  • Magnet Card Case
  • Magnet Card Case
  • Magnet Card Case
  • Magnet Card Case
  • Magnet Card Case

Magnet Card Case MCC-A4

Item.#
09146663
Mfr.#
MCC-A4
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Color (back)
Light grey
Outside Dimension (mm)
223x317
Color (front)
Blue
Material (Body)
Olefin material welding (welder processing)
Pocket Type
Double-sided transparent sheet
Inside Dimension (mm)
215x310
Specification
Law on Promoting Green Purchasing conformity goods Neodymium magnet 4 use Reproduction material, non-vinyl chloride
Standard
A4 version
Material
Core material : made of PP sheet , 12mm thickness