Buy more than* S$200* and get FREE SHIPPING

  • Tube Fitting Straight
  • Tube Fitting Straight
  • Tube Fitting Straight

Tube Fitting Straight PC4-01

4.68 (37)
Item.#
09146715
Mfr.#
PC4-01
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Effective Sectional Area (mm2)
5.3
RoHS Directive
Available
Opposite Side H (mm)
10
Compatible Tube Outer Diameter D (mm)
4
Fluid
Air, water
TRUSCO Part Number
290-9545
Specification
Taper screw for pipe: Sealock processing
Dimensions A (mm)
8
Caution
When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use.Ordinary tap water can be used.Please attach the insert ring.
Vacuum Pressure (kPa)
-100
Dimensions L (mm)
17
Operating Temperature Range (deg C)
0 - 60
Form
Straight
Weight (g)
8.3
Dimensions C (mm)
14.9
Dimensions B (mm)
21
Screw Dimensions
R1/8
Maximum Working Pressure (MPa)
1.0
Material
Metal body: brass + nickel plated Release ring: polyacetal (POM)
Customer Reviews
5 star 30
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.68
37 Customer Reviews
The reviews are automatic translation.
When piping to the new place
5
From Japan
On 2018-02-19 14:12:22
I used it for the new place. Since it can be used as it is and it is a maker item, it was safe to use it.
This review is about item#9146751.
Air piping
5
From Japan
On 2018-01-19 15:20:51
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#8265205.
Plumbing work
5
From Japan
On 2017-12-17 17:44:13
Compared to other companies' products, it is expensive, but it is high quality accordingly. I have never had any trouble so far so I will continue to use it from now on.
This review is about item#8265205.
Mechanical piping
5
From Japan
On 2017-11-27 09:11:28
PISCO purchased for the first time, texture is also good, the number of choices has increased.
This review is about item#8265144.
When piping
5
From Japan
On 2017-11-17 15:49:05
Good products are cheaply obtained and satisfied. Because it is difficult to obtain nearby, it is useful. Particularly, since PISCO parts are not sold in the near field, it is not available unless you are mail-order sales. Although it is a personal opinion, since quality and workability are excellent products excelling the group, I think that it may be more popular. When I taught an acquaintance who worked for decades at a facility company, I was surprised that "There was such a terrible thing!"
This review is about item#09146803.
Filament feed of 3D printer
5
From Japan
On 2017-10-27 01:28:06
I can use it steadily. I do not know in the photograph, but the surface to be screwed was tapered. For this reason it was more convenient for filament feed of 3D printers.
This review is about item#09146715.
Machine maintenance
5
From Japan
On 2017-04-20 17:12:06
It is cheap and easy to use. There are also cheaper, but since it is a maker item it can be trusted.
This review is about item#9146733.
Used as a joint
4
From Japan
On 2017-04-07 20:49:47
Since it is PISCO product, it has a sense of security. I think that it will be better if the price goes down as a matter of fact.
This review is about item#8265187.
During machine maintenance
5
From Japan
On 2017-03-27 19:19:21
A classic and safe product. I try to replenish every time I use it.
This review is about item#8265196.
Connection to nitrogen system
1
From Japan
On 2017-03-25 23:24:18
I checked the leak by screwing it into the female screw joint of the swage lock with the application type sealant but it caused gas leakage. I tried it with an individual that I thought was an individual difference of the product, but eventually the leak did not stop and I handled a seal tape and coped.
This review is about item#8265153.