Buy more than* S$200* and get FREE SHIPPING

  • Tube Fitting Straight

Tube Fitting Straight PC6-M5

4.73 (26)
Item.#
09146733
Mfr.#
PC6-M5
Package Qty.
1PC
Ship pack of
1
2.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Dimensions L (mm)
19.1
Operating Temperature Range (deg C)
0 - 60
Form
Straight
Weight (g)
9.2
Dimensions C (mm)
17
Dimensions B (mm)
22.1
Screw Dimensions
M5x0.8
Maximum Working Pressure (MPa)
1.0
Caution
When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use.Ordinary tap water can be used.Please attach the insert ring.
Vacuum Pressure (kPa)
-100
RoHS Directive
Available
Opposite Side H (mm)
12
Compatible Tube Outer Diameter D (mm)
6
Fluid
Air, water
TRUSCO Part Number
290-9561
Specification
With metric thread and gasket
Dimensions A (mm)
3
Effective Sectional Area (mm2)
1.9
Material
Metal body: brass + nickel plated Release ring: polyacetal (POM)
Customer Reviews
5 star 21
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
26 Customer Reviews
The reviews are automatic translation.
For air
3
From Japan
On 2016-08-03 02:33:37
High partial than the other companies, there is a catchy sense of when removing.
This review is about item#08265153.
Electric wiring
5
From Japan
On 2016-07-29 18:24:48
In initial use is no problem. Durability in long-term use is unknown.
This review is about item#09146733.
Instead of a shower of one-touch connection
4
From Japan
On 2016-05-18 00:43:00
Whether good accuracy those of Pisco, catchy sense of removal is above than the other companies.
This review is about item#08265205.
Received filament for 3D printer modeling
5
From Japan
On 2016-05-03 01:26:10
Retention of the tube is also reliably perform desorption yet complete. It is also corresponding to the rotation of a little lateral direction of the tube It says that those very good to use in the head portion of the 3D printer.
This review is about item#09146706.
The pressure reducing valve of the beer server
5
From Japan
On 2016-03-01 15:47:33
You can use the connection of the gas hose of Kirin beer server.
This review is about item#08265162.
It attached to the circulation of the water of Suppotto welding
4
From Japan
On 2016-02-23 16:01:58
Form has changed. It attached to the narrow gap of the location. Since the surface of the threaded portion of the portion exposed to spanner is narrower, Because there is less surface exposed to spanner, it has become difficult to use.
This review is about item#09146776.
Part of the adapter to enter the sample gas is taken out to the sensor
5
From Japan
On 2016-01-29 11:21:09
I am satisfied at a low price quality is also a good. After we have thought it, but is durable to continue to use while exchanging because the price is the price.
This review is about item#08265162.
Air piping in the device
4
From Japan
On 2015-11-12 17:48:36
Sealing material has been applied, but it seems to deteriorate with the long-term storage. You must have prepared the seal tape for just in case. Is a sealing material want by applying a little more thick.
This review is about item#08265144.
Connection of the air filter and the hose
5
From Japan
On 2015-08-18 21:30:01
I think could be used to reason.
This review is about item#08265187.
Consolidation of the tube
5
From Japan
On 2015-08-14 18:06:28
It was purchased as a substitute for cheap another commodity, but it is a commodity of consent to make the price reasonable, this time of applications that do not use a liquid or a gas is keep it clear that it is not a quality-focused. It's a small part, the thing is not still good black insertion portion from the application surface. Blue and red, become quite convenient when there are variations, such as yellow.
This review is about item#09146697.