Buy more than* S$200* and get FREE SHIPPING

  • Tube Fitting Straight

Tube Fitting Straight PC8-01

4.61 (31)
Item.#
09146767
Mfr.#
PC8-01
Package Qty.
1PC
Ship pack of
1
2.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
RoHS Directive
Available
Opposite Side H (mm)
14
Compatible Tube Outer Diameter D (mm)
8
Fluid
Air, water
TRUSCO Part Number
290-9600
Specification
Taper screw for pipe: Sealock processing
Dimensions A (mm)
8
Effective Sectional Area (mm2)
20
Caution
When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use.Ordinary tap water can be used.Please attach the insert ring.
Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
0 - 60
Form
Straight
Weight (g)
16
Dimensions C (mm)
18.2
Dimensions B (mm)
27.9
Screw Dimensions
R1/8
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
23.9
Material
Metal body: brass + nickel plated Release ring: polyacetal (POM)
Customer Reviews
5 star 24
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.61
31 Customer Reviews
The reviews are automatic translation.
機械のメンテナンス
5
From Japan
On 2017-04-20 17:12:06
安くて使いやすい。もっと安いのもありますが、 メーカー品なので信用できる。
This review is about item#9146733.
Used as a joint
4
From Japan
On 2017-04-07 20:49:47
Since PISCO products there is a sense of security to use. I think that better if Kurere in price is down speaking by force.
This review is about item#8265187.
At the time of maintenance of the machine
5
From Japan
On 2017-03-27 19:19:21
Product peace of mind in the classic. So that always replenished when you use.
This review is about item#8265196.
Connection to the nitrogen system
1
From Japan
On 2017-03-25 23:24:18
Was leakage check is screwed into HSU age lock internal thread fitting in a state marked with a coating-type sealant is caused a gas leak. I tried in the think different individuals and whether the individual differences of the product, but deal eventually leak by winding a seal tape does not stop.
This review is about item#8265153.
For chips skip the tube
5
From Japan
On 2017-02-26 20:41:23
Connection of the tube even in smooth, has been used without any particular problem.
This review is about item#8265162.
For air
3
From Japan
On 2016-08-03 02:33:37
High partial than the other companies, there is a catchy sense of when removing.
This review is about item#08265153.
Electric wiring
5
From Japan
On 2016-07-29 18:24:48
In initial use is no problem. Durability in long-term use is unknown.
This review is about item#09146733.
Instead of a shower of one-touch connection
4
From Japan
On 2016-05-18 00:43:00
Whether good accuracy those of Pisco, catchy sense of removal is above than the other companies.
This review is about item#08265205.
Received filament for 3D printer modeling
5
From Japan
On 2016-05-03 01:26:10
Retention of the tube is also reliably perform desorption yet complete. It is also corresponding to the rotation of a little lateral direction of the tube It says that those very good to use in the head portion of the 3D printer.
This review is about item#09146706.
The pressure reducing valve of the beer server
5
From Japan
On 2016-03-01 15:47:33
You can use the connection of the gas hose of Kirin beer server.
This review is about item#08265162.