Buy more than* S$200* and get FREE SHIPPING

  • Push-In Fittings(Straight)
  • Push-In Fittings(Straight)
  • Push-In Fittings(Straight)

Push-In Fittings(Straight) SPC8-02

5.00 (1)
Item.#
09146864
Mfr.#
SPC8-02
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Straight
Dimensions L (mm)
20.6
RoHS Directive
Yes
Screw Diameter R
R1/4
Compatible Tube Outer Diameter D (mm)
8
Dimensions B (mm)
26.6
Dimensions A (mm)
11
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
20
Operating Temperature Range (deg C)
0 - 60
Weight (g)
14
Vacuum Pressure (kPa)
-100
Dimensions C (mm)
18.2
Opposite Side H (mm)
14
Fluid
Air, Water
Material
Lock pawl: Stainless open ring: polyacetal (POM) tube: fluorine resin, polyamide guide ring / metal body: SUS303 equivalent elastic body sleeve / O ring: nitrile rubber (NBR) resin body: polybutylene terephthalate (PBT)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2017-05-16 20:54:37
It withstands full use. Because it is made of stainless steel, it seems to have durability.
This review is about item#9146846.