Buy more than* S$200* and get FREE SHIPPING

  • Push-In Fittings(Straight)
  • Push-In Fittings(Straight)
  • Push-In Fittings(Straight)

Push-In Fittings(Straight) SPC12-03

5.00 (1)
Item.#
09146891
Mfr.#
SPC12-03
Package Qty.
1PC
Ship pack of
1
29.65 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Screw Diameter R
R3/8
Dimensions C (mm)
23.3
Opposite Side H (mm)
21
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
25.6
Operating Temperature Range (deg C)
0 to 60
Weight (g)
32
Material
Lock pawl: Stainless steel open ring: Polyacetal (POM) Tube: fluorine resin, polyamide guide ring / metal body: SUS303 equivalent elastic sleeve / O ring: Nitrile rubber (NBR) resin body: polybutylene terephthalate (PBT)
Vacuum Pressure (kPa)
-100
Dimensions B (mm)
31.9
Dimensions A (mm)
12
Effective Sectional Area (mm2)
59
Purpose
Connection between screw and tube
RoHS Directive
Yu
Caution
At the time of using water, holding down surge pressure till maximum allowable working pressure or less. Surely use the insert ring.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2017-05-16 20:54:37
It withstands full use. Because it is made of stainless steel, it seems to have durability.
This review is about item#9146846.