Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Push-In Fittings(Straight)
  • Push-In Fittings(Straight)
  • Push-In Fittings(Straight)

Push-In Fittings(Straight) SPC12-04

Item.#
09146907
Mfr.#
SPC12-04
Package Qty.
1PC
Ship pack of
1
28.12 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
33.9
Dimensions A (mm)
15
Effective Sectional Area (mm2)
59
Purpose
Connection between screw and tube
RoHS Directive
Yu
Screw Diameter R
R1/2
Dimensions C (mm)
23.3
Caution
At the time of using water, holding down surge pressure till maximum allowable working pressure or less. Surely use the insert ring.
Opposite Side H (mm)
21
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
25.7
Operating Temperature Range (deg C)
0 to 60
Weight (g)
45
Vacuum Pressure (kPa)
-100
Material
Lock pawl: Stainless steel open ring: Polyacetal (POM) Tube: fluorine resin, polyamide guide ring / metal body: SUS303 equivalent elastic sleeve / O ring: Nitrile rubber (NBR) resin body: polybutylene terephthalate (PBT)