Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tube Fitting Elbow
  • Tube Fitting Elbow
  • Tube Fitting Elbow

Tube Fitting Elbow PL4-M5

4.80 (20)
Item.#
09146916
Mfr.#
PL4-M5
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
RoHS Directive
Available
Opposite Side H (mm)
10
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
10
Compatible Tube Outer Diameter D (mm)
4
Fluid
Air, water
Dimensions C (mm)
14.9
TRUSCO Part Number
290-8905
Specification
With metric thread and gasket
Material
Metal body: brass + nickel plated Plastic body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Dimensions A (mm)
3
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
1.5
Dimensions L (mm)
22.3
Operating Temperature Range (deg C)
0 - 60
Form
Elbow
Weight (g)
8
Dimensions B (mm)
20.3
Screw Dimensions
M5x0.8
Dimensions E (mm)
18
Caution
When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use.Ordinary tap water can be used.Please attach the insert ring.
Customer Reviews
5 star 18
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.80
20 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2018-05-23 08:01:22
It arrived early and it was saved. There was no problem with the material. It is cheap
This review is about item#08265074.
Lubrication of grease
5
From Japan
On 2018-04-08 15:52:11
The position of the grease nipple attached to the bearing is recessed It is difficult to grease up. So we replaced the nipple with this elbow, extended with a tube and attached the nipple in a position where grease up was easy.
This review is about item#8265074.
Maintenance of air compressor
5
From Japan
On 2018-03-28 21:32:51
It is a very good product. Pisco products are reliable because they are used frequently.
This review is about item#9146995.
Used for pneumatic piping.
5
From Japan
On 2018-03-13 10:30:15
Used as a general pneumatic fitting elbow. It is easy to use because it is the default that the sealing material has been applied.
This review is about item#8265101.
Air piping
5
From Japan
On 2018-01-19 15:20:31
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#8265135.
Car Maintenance
5
From Japan
On 2017-10-29 14:47:47
It is a safe maker item, we continue to use without problems. The price is also conscientious and will continue to be used in the future.
This review is about item#8265074.
Used for machine air blow
5
From Japan
On 2017-10-26 21:11:18
Tube removal is smooth and air leakage is satisfied and used.
This review is about item#8265083.
maintenance
5
From Japan
On 2017-08-17 10:43:45
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#9146916.
Air piping of air suspension
5
From Japan
On 2017-05-12 14:30:15
It is stable performance. I used it when I applied air suspension to the front car, but the feeling of use has not changed
This review is about item#08265117.
During machine maintenance
5
From Japan
On 2016-08-25 18:39:44
There was a similar thing that I was looking for because the oil hose fitting of the thread cutting machine could not procure under the manufacturer's obsolete number, and it was saved because I was able to order a single item at a low price.
This review is about item#8265074.