Buy more than* S$200* and get FREE SHIPPING

  • Tube Fitting Elbow
  • Tube Fitting Elbow
  • Tube Fitting Elbow

Tube Fitting Elbow PL4-M6

4.67 (12)
Item.#
09146925
Mfr.#
PL4-M6
Package Qty.
1PC
Ship pack of
1
3.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Dimensions A (mm)
4
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
4.2
Dimensions L (mm)
22.3
Operating Temperature Range (deg C)
0 - 60
Form
Elbow
Weight (g)
8.3
Dimensions B (mm)
21.3
Specification
With metric thread and gasket
Caution
When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use.Ordinary tap water can be used.Please attach the insert ring.
Dimensions E (mm)
18
RoHS Directive
Available
Opposite Side H (mm)
10
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
10
Compatible Tube Outer Diameter D (mm)
4
Fluid
Air, water
Dimensions C (mm)
14.9
Screw Dimensions
M6x1
Material
Metal body: brass + nickel plated Plastic body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Customer Reviews
5 star 10
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Air piping of air suspension
5
From Japan
On 2017-05-12 14:30:15
It is stable performance. I used it when I applied air suspension to the front car, but the feeling of use has not changed
This review is about item#08265117.
At the time of maintenance of the machine
5
From Japan
On 2016-08-25 18:39:44
Those oil hose fittings of threading machine was Tokoroni was looking for can not be procured manufacturer waste number is there, was saved and can be ordered separately inexpensive.
This review is about item#8265074.
Air supply of lift
5
From Japan
On 2016-03-17 23:47:21
Safe to use with those who firmly. Since the working pressure can also be used to 1Mpa, you can use most of the equipment. It survives because it is the day of shipment.
This review is about item#08265126.
Vacuum system of piping
5
From Japan
On 2016-03-11 10:58:38
no problem
This review is about item#08265074.
It was used to convert when installing a home water purifier to the camper of the water pipe. In combination with a different diameter nipple.
5
From Japan
On 2015-06-03 20:12:19
With so sealing material easy to construction, there is no water leak since the firm also quick side. Trusted is a commodity.
This review is about item#09147013.
Air piping repair of equipment
5
From Japan
On 2014-05-17 18:26:51
And it can be used without any problems, survive and can be purchased from one.
This review is about item#08265083.
Blast of the can crushing machine
5
From Japan
On 2013-10-02 13:20:45
Very helpful was used immediately. Mounting that there is no air leakage was good and easy.
This review is about item#09146986.
Cylinder connection
5
From Japan
On 2013-09-20 23:01:05
No other manufacturer and inferiority
This review is about item#08265083.
Truck Repair
5
From Japan
On 2013-08-20 20:37:17
Ease of use is good
This review is about item#08265074.
Machine air leakage repair.
3
From Japan
On 2012-07-17 03:48:12
Although it is personally good, there are cases where the customer may be pointed out that products of this shape want products with a swinging function (= rotary joint).
This review is about item#08265101.