Buy more than* S$200* and get FREE SHIPPING

  • Tube Fitting Elbow
  • Tube Fitting Elbow
  • Tube Fitting Elbow

Tube Fitting Elbow PL4-01

4.64 (11)
Item.#
09146934
Mfr.#
PL4-01
Package Qty.
1PC
Ship pack of
1
2.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Effective Sectional Area (mm2)
4.2
Dimensions L (mm)
24.3
Operating Temperature Range (deg C)
0 - 60
Form
Elbow
Weight (g)
11
Dimensions B (mm)
23.3
Screw Dimensions
R1/8
Dimensions E (mm)
18
RoHS Directive
Available
Caution
When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use.Ordinary tap water can be used.Please attach the insert ring.
Opposite Side H (mm)
10
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
10
Compatible Tube Outer Diameter D (mm)
4
Fluid
Air, water
Dimensions C (mm)
14.9
TRUSCO Part Number
290-8913
Specification
Taper screw for pipe: Sealock processing
Dimensions A (mm)
8
Maximum Working Pressure (MPa)
1.0
Material
Metal body: brass + nickel plated Resin body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-08-25 18:39:44
Those oil hose fittings of threading machine was Tokoroni was looking for can not be procured manufacturer waste number is there, was saved and can be ordered separately inexpensive.
This review is about item#8265074.
Air supply of lift
5
From Japan
On 2016-03-17 23:47:21
Safe to use with those who firmly. Since the working pressure can also be used to 1Mpa, you can use most of the equipment. It survives because it is the day of shipment.
This review is about item#08265126.
Vacuum system of piping
5
From Japan
On 2016-03-11 10:58:38
no problem
This review is about item#08265074.
It was used to convert when installing a home water purifier to the camper of the water pipe. In combination with a different diameter nipple.
5
From Japan
On 2015-06-03 20:12:19
With so sealing material easy to construction, there is no water leak since the firm also quick side. Trusted is a commodity.
This review is about item#09147013.
Air piping repair of equipment
5
From Japan
On 2014-05-17 18:26:51
And it can be used without any problems, survive and can be purchased from one.
This review is about item#08265083.
Blast of the can crushing machine
5
From Japan
On 2013-10-02 13:20:45
Very helpful was used immediately. Mounting that there is no air leakage was good and easy.
This review is about item#09146986.
Cylinder connection
5
From Japan
On 2013-09-20 23:01:05
No other manufacturer and inferiority
This review is about item#08265083.
Truck Repair
5
From Japan
On 2013-08-20 20:37:17
Ease of use is good
This review is about item#08265074.
Air leakage repair of the machine.
3
From Japan
On 2012-07-17 03:48:12
It is good personally, but this commodity swing function of the shape may be subject to the pointed out to you and you want a product with a (= rotary joint).
This review is about item#08265101.
Auto parts
5
From Japan
On 2012-04-28 19:09:36
I'm using the oil line. Although different from the original intended use. It is either a ~ made or wait-and-see.
This review is about item#09146961.