Buy more than* S$200* and get FREE SHIPPING

  • Tube Fitting Elbow
  • Tube Fitting Elbow
  • Tube Fitting Elbow

Tube Fitting Elbow PL4-02

4.75 (16)
Item.#
09146943
Mfr.#
PL4-02
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
RoHS Directive
Available
Opposite Side H (mm)
14
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
10
Compatible Tube Outer Diameter D (mm)
4
Fluid
Air, water
Dimensions C (mm)
14.9
TRUSCO Part Number
290-8921
Specification
Taper screw for pipe: Sealock processing
Material
Metal body: brass + nickel plated Plastic body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Dimensions A (mm)
11
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
4.2
Dimensions L (mm)
25.3
Operating Temperature Range (deg C)
0 - 60
Form
Elbow
Weight (g)
21
Dimensions B (mm)
26.3
Screw Dimensions
R1/4
Dimensions E (mm)
18
Caution
When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use.Ordinary tap water can be used.Please attach the insert ring.
Customer Reviews
5 star 14
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2018-01-19 15:20:31
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#8265135.
Car Maintenance
5
From Japan
On 2017-10-29 14:47:47
It is a safe maker item, we continue to use without problems. The price is also conscientious and will continue to be used in the future.
This review is about item#8265074.
Used for machine air blow
5
From Japan
On 2017-10-26 21:11:18
Tube removal is smooth and air leakage is satisfied and used.
This review is about item#8265083.
maintenance
5
From Japan
On 2017-08-17 10:43:45
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#9146916.
Air piping of air suspension
5
From Japan
On 2017-05-12 14:30:15
It is stable performance. I used it when I applied air suspension to the front car, but the feeling of use has not changed
This review is about item#08265117.
During machine maintenance
5
From Japan
On 2016-08-25 18:39:44
There was a similar thing that I was looking for because the oil hose fitting of the thread cutting machine could not procure under the manufacturer's obsolete number, and it was saved because I was able to order a single item at a low price.
This review is about item#8265074.
Lift air supply
5
From Japan
On 2016-03-17 23:47:21
You can use it securely with confidence. Since the operating pressure can also be used up to 1 Mpa, it can be used on most equipment. It is saved because it is a shipment item on the day.
This review is about item#08265126.
Vacuum system piping
5
From Japan
On 2016-03-11 10:58:38
no problem
This review is about item#08265074.
It was used to convert when installing a household water purifier on the camcorder's water piping. Combined with different diameter nipple.
5
From Japan
On 2015-06-03 20:12:19
It is easy to install because it has a sealing material, so the quick side is also solid so there is no water leak. It is a commodity that can be trusted.
This review is about item#09147013.
Air piping repair of equipment
5
From Japan
On 2014-05-17 18:26:51
It can be used without problems, it can be purchased from one and it is saved.
This review is about item#08265083.