The reviews are automatic translation.
Lubrication of grease
From Japan
On 2018-04-08 15:52:11
The position of the grease nipple attached to the bearing is recessed
It is difficult to grease up. So we replaced the nipple with this elbow, extended with a tube and attached the nipple in a position where grease up was easy.
Maintenance of air compressor
From Japan
On 2018-03-28 21:32:51
It is a very good product. Pisco products are reliable because they are used frequently.
Used for pneumatic piping.
From Japan
On 2018-03-13 10:30:15
Used as a general pneumatic fitting elbow.
It is easy to use because it is the default that the sealing material has been applied.
Air piping
From Japan
On 2018-01-19 15:20:31
Well, it was an ordinary product that I imagined.
Quick response, I appreciate it.
Car Maintenance
From Japan
On 2017-10-29 14:47:47
It is a safe maker item, we continue to use without problems. The price is also conscientious and will continue to be used in the future.
Used for machine air blow
From Japan
On 2017-10-26 21:11:18
Tube removal is smooth and air leakage is satisfied and used.
maintenance
From Japan
On 2017-08-17 10:43:45
I use it satisfactorily with well-made items.
I will also purchase it.
Air piping of air suspension
From Japan
On 2017-05-12 14:30:15
It is stable performance. I used it when I applied air suspension to the front car, but the feeling of use has not changed
During machine maintenance
From Japan
On 2016-08-25 18:39:44
There was a similar thing that I was looking for because the oil hose fitting of the thread cutting machine could not procure under the manufacturer's obsolete number, and it was saved because I was able to order a single item at a low price.
Lift air supply
From Japan
On 2016-03-17 23:47:21
You can use it securely with confidence. Since the operating pressure can also be used up to 1 Mpa, it can be used on most equipment. It is saved because it is a shipment item on the day.