Buy more than* S$200* and get FREE SHIPPING

  • Tube Fitting Elbow
  • Tube Fitting Elbow
  • Tube Fitting Elbow

Tube Fitting Elbow PL12-02

4.75 (16)
Item.#
09147004
Mfr.#
PL12-02
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Dimensions C (mm)
23.4
TRUSCO Part Number
290-9031
Specification
Taper screw for pipe: Sealock processing
Dimensions A (mm)
11
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
30
Dimensions L (mm)
42.5
Operating Temperature Range (deg C)
0 - 60
Form
Elbow
Material
Metal body: brass + nickel plated Plastic body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Weight (g)
51
Dimensions B (mm)
38
Screw Dimensions
R1/4
Dimensions E (mm)
29.4
RoHS Directive
Available
Opposite Side H (mm)
21
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
21
Compatible Tube Outer Diameter D (mm)
12
Fluid
Air, water
Caution
When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use.Ordinary tap water can be used.Please attach the insert ring.
Customer Reviews
5 star 14
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2018-01-19 15:20:31
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#8265135.
Car Maintenance
5
From Japan
On 2017-10-29 14:47:47
It is a safe maker item, we continue to use without problems. The price is also conscientious and will continue to be used in the future.
This review is about item#8265074.
Used for machine air blow
5
From Japan
On 2017-10-26 21:11:18
Tube removal is smooth and air leakage is satisfied and used.
This review is about item#8265083.
maintenance
5
From Japan
On 2017-08-17 10:43:45
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#9146916.
Air piping of air suspension
5
From Japan
On 2017-05-12 14:30:15
It is stable performance. I used it when I applied air suspension to the front car, but the feeling of use has not changed
This review is about item#08265117.
During machine maintenance
5
From Japan
On 2016-08-25 18:39:44
There was a similar thing that I was looking for because the oil hose fitting of the thread cutting machine could not procure under the manufacturer's obsolete number, and it was saved because I was able to order a single item at a low price.
This review is about item#8265074.
Lift air supply
5
From Japan
On 2016-03-17 23:47:21
You can use it securely with confidence. Since the operating pressure can also be used up to 1 Mpa, it can be used on most equipment. It is saved because it is a shipment item on the day.
This review is about item#08265126.
Vacuum system piping
5
From Japan
On 2016-03-11 10:58:38
no problem
This review is about item#08265074.
It was used to convert when installing a household water purifier on the camcorder's water piping. Combined with different diameter nipple.
5
From Japan
On 2015-06-03 20:12:19
It is easy to install because it has a sealing material, so the quick side is also solid so there is no water leak. It is a commodity that can be trusted.
This review is about item#09147013.
Air piping repair of equipment
5
From Japan
On 2014-05-17 18:26:51
It can be used without problems, it can be purchased from one and it is saved.
This review is about item#08265083.