Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tube Fitting Elbow
  • Tube Fitting Elbow
  • Tube Fitting Elbow

Tube Fitting Elbow PL12-03

4.80 (20)
Item.#
09147013
Mfr.#
PL12-03
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Compatible Tube Outer Diameter D (mm)
12
Fluid
Air, water
Dimensions C (mm)
23.4
TRUSCO Part Number
290-9049
Specification
Taper screw for pipe: Sealock processing
Dimensions A (mm)
12
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
47
Dimensions L (mm)
43.2
Caution
When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use.Ordinary tap water can be used.Please attach the insert ring.
Operating Temperature Range (deg C)
0 - 60
Form
Elbow
Weight (g)
52
Dimensions B (mm)
39
Screw Dimensions
R3/8
Dimensions E (mm)
29.4
RoHS Directive
Available
Opposite Side H (mm)
21
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
21
Material
Metal body: brass + nickel plated Plastic body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Customer Reviews
5 star 18
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.80
20 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2018-05-23 08:01:22
It arrived early and it was saved. There was no problem with the material. It is cheap
This review is about item#08265074.
Lubrication of grease
5
From Japan
On 2018-04-08 15:52:11
The position of the grease nipple attached to the bearing is recessed It is difficult to grease up. So we replaced the nipple with this elbow, extended with a tube and attached the nipple in a position where grease up was easy.
This review is about item#8265074.
Maintenance of air compressor
5
From Japan
On 2018-03-28 21:32:51
It is a very good product. Pisco products are reliable because they are used frequently.
This review is about item#9146995.
Used for pneumatic piping.
5
From Japan
On 2018-03-13 10:30:15
Used as a general pneumatic fitting elbow. It is easy to use because it is the default that the sealing material has been applied.
This review is about item#8265101.
Air piping
5
From Japan
On 2018-01-19 15:20:31
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#8265135.
Car Maintenance
5
From Japan
On 2017-10-29 14:47:47
It is a safe maker item, we continue to use without problems. The price is also conscientious and will continue to be used in the future.
This review is about item#8265074.
Used for machine air blow
5
From Japan
On 2017-10-26 21:11:18
Tube removal is smooth and air leakage is satisfied and used.
This review is about item#8265083.
maintenance
5
From Japan
On 2017-08-17 10:43:45
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#9146916.
Air piping of air suspension
5
From Japan
On 2017-05-12 14:30:15
It is stable performance. I used it when I applied air suspension to the front car, but the feeling of use has not changed
This review is about item#08265117.
During machine maintenance
5
From Japan
On 2016-08-25 18:39:44
There was a similar thing that I was looking for because the oil hose fitting of the thread cutting machine could not procure under the manufacturer's obsolete number, and it was saved because I was able to order a single item at a low price.
This review is about item#8265074.