Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Elbow
  • Elbow
  • Elbow

Elbow SPL6-01

5.00 (1)
Item.#
09147047
Mfr.#
SPL6-01
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Shape
Elbow
Dimensions C (mm)
16.8
Dimensions E (mm)
19.8
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
10
Dimensions L (mm)
27.3
Operating Temperature Range (deg C)
0-60
Weight (g)
13
Caution
At the time of using water, holding down surge pressure till maximum allowable working pressure or less. Surely use the insert ring., At the time of using water, holding down surge pressure till maximum allowable working pressure or less. Surely use the insert ring.
Compatible Tube Outer Diameter D (mm)
6
Fluid
Air / water
Dimensions B (mm)
25
Dimensions A (mm)
8
RoHS Directive
Yes
Screw Diameter R
R1/8
Opposite Side H (mm)
12
Dimensions P (mm)
12.5
Material
Lock pawl: Stainless open ring: Polyacetal (POM) Tube: fluorine resin / polyamide guide ring / metal body: SUS303 equivalent elastic sleeve / O-ring: nitrile rubber (NBR) resin body: polybutylene terephthalate (PBT)
Purpose
Connection between screw and tube, Connection between screw and tube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cooling water circulation of equipment
5
From Japan
On 2017-08-16 22:06:16
I think that it is hard to corrode materialally. I think that it is effective because it circulates cooling water for a long time at the time of operation.
This review is about item#9147092.