Buy more than* S$200* and get FREE SHIPPING

  • Union Elbow
  • Union Elbow
  • Union Elbow

Union Elbow PV8

5.00 (7)
Item.#
09147144
Mfr.#
PV8
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Dimensions E (mm)
22.4
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
0 - 60
Weight (g)
11
Shape
Union elbow
Fluid
Air / water
Dimension d (phi mm)
4.2
Material
Metal body: brass + nickel plated Resin body: Polybutylene terephthalate (PBT) Release ring: Polyacetal (POM)
Vacuum Pressure (kPa)
-100
Dimension F (mm)
10
Effective Sectional Area (mm2)
16.5
RoHS Directive
Available
Dimensions P (mm)
15
Compatible Tube Outer Diameter D (mm)
8
TRUSCO Part Number
290-8522
Dimensions C (mm)
18.4
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2017-12-17 17:41:36
Pisco products are high quality, so you can use with confidence. Although it is expensive compared with other companies' products, there is no trouble so far, so continue to use it in the future.
This review is about item#9147162.
For aquarium tank co 2 addition
5
From Japan
On 2017-05-05 14:43:51
If you use this, the corners become compact, so do not use pressure-resistant tubes unnecessarily and you can refresh their appearance as well.
This review is about item#9147135.
Used for dust removal of jigs
5
From Japan
On 2016-06-14 17:15:35
I purchased it because it does not sell nearby. It was cheap and saved.
This review is about item#09147135.
Equipment repair
5
From Japan
On 2015-11-01 17:19:21
PISCO products are cheaper than SMC but are almost unchanged in terms of quality, such as durability. In addition, it takes one week if you ask a machine tool shop, but this time it was delivered on the next day you ordered this time Deserve
This review is about item#09147126.
Purchased as a replacement for what you are using for the camcorder's water piping.
5
From Japan
On 2015-05-06 15:32:26
Initial setting parts of the camper were leaked due to vibration, thermal expansion, expansion and contraction. I got some of the same as a countermeasure, but I purchased it as an alternative because it will not prevent recurrence even if I use the same one. Although I am seeing the situation exchange some places, it is good for now. Because the price is also cheap and it becomes countermeasure against leakage, I am thinking to make a suggestion to a builder if the result is good.
This review is about item#09147162.
Restaurant around water
5
From Japan
On 2015-05-05 18:57:55
This hand is considered only Pisco products.
This review is about item#09147144.
Pneumatic piping of work desk
5
From Japan
On 2014-06-16 13:31:57
It is user-friendly and I am saved.
This review is about item#09147135.