Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Long Elbow
  • Long Elbow
  • Long Elbow

Long Elbow PLL6-01

Item.#
09147171
Mfr.#
PLL6-01
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Taper screw type L dimension is reference dimension. When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use. Ordinary tap water can be used. Please attach the insert ring.
Dimensions A (mm)
8
Dimensions L (mm)
40.3
Operating Temperature Range (deg C)
0 to 60
Weight (g)
26
Dimensions P (mm)
12.5
Dimensions C (mm)
16.8
Screw Dimensions
R1/8
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM)
Purpose
Connection between screw and tube
Maximum Working Pressure (MPa)
1.0
RoHS Directive
Yu
Tubes Outside Diameter D (phi mm)
6
Vacuum Pressure (kPa)
-100
Specification
Taper screw for pipe: Sealock processing
Dimensions B (mm)
38
Dimensions E (mm)
19.8