Buy more than* S$200* and get FREE SHIPPING

  • Long Elbow
  • Long Elbow
  • Long Elbow

Long Elbow PLL10-03

Item.#
09147223
Mfr.#
PLL10-03
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Taper screw type L dimension is reference dimension. When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use. Ordinary tap water can be used. Please attach the insert ring.
Screw Dimensions
R3/8
Dimensions A (mm)
12
Effective Sectional Area (mm2)
30
RoHS Directive
Yu
Weight (g)
74
Dimensions P (mm)
17.5
Dimensions C (mm)
20.2
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM)
Purpose
Connection between screw and tube
Dimensions E (mm)
26.2
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
57.9
Operating Temperature Range (deg C)
0 to 60
Vacuum Pressure (kPa)
-100
Specification
Taper screw for pipe: Sealock processing
Dimensions B (mm)
55.5