Buy more than* S$200* and get FREE SHIPPING

  • Long Elbow
  • Long Elbow
  • Long Elbow

Long Elbow PLL12-04

Item.#
09147232
Mfr.#
PLL12-04
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
Taper screw type L dimension is reference dimension. When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use. Ordinary tap water can be used. Please attach the insert ring.
Dimensions A (mm)
15
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
66.3
Operating Temperature Range (deg C)
0 to 60
Vacuum Pressure (kPa)
-100
Specification
Taper screw for pipe: Sealock processing
Dimensions B (mm)
64
Dimensions E (mm)
29.4
Purpose
Connection between screw and tube
Opposite Side H (mm)
21
Effective Sectional Area (mm2)
54.2
RoHS Directive
Yu
Weight (g)
123
Dimensions P (mm)
21
Dimensions C (mm)
23.4
Screw Dimensions
R1/2
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM)